Add More Items
View All Quick Selects
Below you can add an image for 'box extender' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Floor Box Adapter Kit, Adapter Kit Type; Concrete Floor Box Used On; Application Enclosure Accessory Meant For Optional Mounting Of Enclosure On Multiple Pole Sizes and Materials; FB Model
Total Availability: In Stock
Check local availability
Book Price
$12.28
Each
Electrical Box, Polycarbonate;Carbon Steel (Fastener);Galvanized (Snap In Bracket) Material, Black, P-764 Model, 74.8 Cu.In Capacity, 4 Gang, Rectangular, 1/2 In Knockout Size, 2 Knockouts, Angled Mid Nail, 7-5/8 In Length, 3-1/4 In Width, 3-3/4 In Height, 13 LB
$1,016.90
Per 100
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$2,163.16
Utility Box, Pre-Galvanized, Silver, 14.5 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 6 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 2-1/8 In Height, 67.5 LB/100
$2,574.73
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener, Clamp) Material, Beige/Tan, 9301-E Model, 9 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount, 2-3/8 In Length, 1-3/4 In Width, 3-1/4 In Height, 22 LB
$2.02
Utility Box, Pre-Galvanized, Silver, 10.3 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 10 Knockouts, Vertical Mount, 1 Outlet, 4 In Length, 2-1/8 In Width, 1-1/2 In Height, 40.5 LB/100
$440.60
Tamper-Resistant Floor Box Assembly, Two #8 Duplex Openings, Four Threaded Screw Plugs. Includes Two 3232 15A, 125A Tamper-Resistant Duplex Receptacles. Brass. For Detailed Tamper-Resistant Receptacle Information, Visit Our Tamper-Resistant Receptacles Page.
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$140.06
Gang Box
$6,340.36
Shallow Box, PVC Material, Blue, 20 Cu.In Capacity, Square, 1/2 In Knockout Size, 7 Knockouts, 4 In Length, 4 In Width, 1.6 In Height, 22 LB/100
$1,144.55
Square Box Plaster Ring, PVC Material; 4 Inch; 4 Inch; Ul 514C Approval; 50 Standard Package; 6.7 Cu Inch Capacity; 4 Inch Box Size; 1/2 Inch Raised; Flexbox[R] Brand; Color Black; Mounting Screw; Number Of Gangs 2
$390.07
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 1/2 In Knockout Size, 4 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 62.5 LB/100
$1,214.67
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
$1,750.84
Weatherproof Gang Box, Powder Paint, Gray, 17 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.62 LB/Ea
$1,030.60
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 7 Knockouts, Screw Mount, 2 Outlets, 4.50 In Length, 4.50 In Width, 2.24 In Height, 1.05 LB/Ea
$2,229.42
Switch Box, Pre-Galvanized, Silver, 14 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 3 Knockouts, Vertical Mount, 1 Outlet, 3 In Length, 2 In Width, 2-3/4 In Height, 0.59 LB/Ea
$799.78
Device Box, PVC Material, Blue, 16 Cu.In Capacity, 1 Gang, Rectangular, 1/2 In Knockout Size, 3 Knockouts, 2.92 In Length, 2.06 In Width, 2.98 In Height, 17 LB/100
$907.87
Two Gang Outlet Box, Volume 20 Cubic Inches, Length 4 Inches, Width 4 Inches, Depth 1.60 Inches, Number Of Knockouts 7, Knockout Size 1/2 Inch and 3/4 Inch, Material PVC
$947.20
Electrical Box, Molded Fiberglass Reinforced Thermoset Polyester;Plated Carbon Steel (Fastener);PVC (Clamp) Material, Beige/Tan, 4300-NK Model, 60 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 4 Gang, Rectangular, Angled Mid Nail, 7-1/2 In Length, 3 In Width, 3-3/4 In Height, 19 LB
$7.84
Klein Tools CL120 Clamp Meter Is An Automatically Ranging Digital Clamp-Meter That Measures Ac Current and NCVT Via The Clamp, and Ac/DC Voltage, Resistance and Continuity Via Test-Leads. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electrical Testers Loaded With Time-Saving Features.
$77.71
Klein Tools MM420 Multimeter Is An Auto-Ranging, True Root Mean Square (TRMS) Multimeter That Measures Ac/DC Voltage, Ac/DC Current, and Resistance. It Can Also Measure Temperature, Capacitance, Frequency, Duty-Cycle, and Test Diodes and Continuity. Klein Tools' Test and Measurement Product Line Was Exclusively Designed From The Ground Up By Electricians For Electricians. Years Of Field Research, Combined With Extensive Input From Electricians Across America, Inspired The Development Of Meters and Electric
$74.65
20
Popularity
Default